Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Reel Cart, 1200 lb., Overall Depth: 54"

  • Mfr # RC24485PYTL

  • Zoro # G3912872


product price: $715.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
1200 lb
Wheel Diameter
5"
Finish
Powder Coated
Includes
(5) 36 in Wire Spool Rods, Total Lock Brakes, (5) 36 in Wire Spool Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC24485PYTL
Zoro #
G3912872
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
5"
Overall Width
24 in
Overall Height
35 in
Overall Depth
54 in
Wheel Width
1-1/4"

Details

Color
Gray
Load Capacity
1200 lb
Item
Wire Reel Cart
Finish
Powder Coated
Includes
(5) 36 in Wire Spool Rods, Total Lock Brakes, (5) 36 in Wire Spool Rods
Wheel Material
Polyurethane

Description

Wire Reel Cart, Load Capacity 1200 lb, Overall Depth 54 in, Overall Height 35 in, Overall Width 24 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.