Wire Truck, 12 ga. Steel (Deck), 3600 lb

  • Mfr # CA30608PPY

  • Zoro # G3600578


product price: $746.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
12 ga. Steel (Deck)
Color
Gray
Load Capacity
3600 lb
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA30608PPY
Zoro #
G3600578
UPC #
-
Country of Origin
United States

Details

Material
12 ga. Steel (Deck)
Color
Gray
Load Capacity
3600 lb
Item
Wire Truck
Finish
Powder Coated

Description

Wire Truck,3600 lb.,60 x 30 x 45.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.