Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb.
Mfr # WST1-3048-AH-PB
Zoro # G8591969
product price: $619.99
/eaKey Features
Workbench/Work Table Type
Work Benches with Pegboard
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WST1-3048-AH-PB
Zoro #
G8591969
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
30"
Height
27" to 41"
Details
Workbench/Work Table Type
Work Benches with Pegboard
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Color
Gray
Item
Work Benches with Pegboard
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron
Description
Workbench,30x48",5000 lb.,Pegboard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.