Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb.

  • Mfr # WST1-2460-AH-PB

  • Zoro # G8592005


product price: $765.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches with Pegboard
Method of Construction
Welded
Load Capacity
4500 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST1-2460-AH-PB
Zoro #
G8592005
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
27" to 41"
Width
60"

Details

Workbench/Work Table Type
Work Benches with Pegboard
Method of Construction
Welded
Load Capacity
4500 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Color
Gray
Item
Work Benches with Pegboard
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled

Description

Workbench,24x60",4500 lb.,Pegboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.