Work Height Platform Truck, 2000 lb.
Mfr # RNH-2448-6MR-AH
Zoro # G7083456
product price: $568.99
/eaKey Features
Overall Height
48 in
Overall Width
24 in
Color
Blue, Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNH-2448-6MR-AH
Zoro #
G7083456
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Length
50 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 24 in to 34 in
Deck Length
48 in
Deck Width
24 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Height
24 in to 34 in
Overall LxWxH
50 in x 24 in x 48 in
Handle Height
38 in to 48 in
Adjustable Height Range
24 in to 34 in
Caster Width
2 in
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 48 in, Overall Length 50 in, Overall Width 24 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.