Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Height Platform Truck, 2000 lb.

  • Mfr # RNH-3048-6MR-AH

  • Zoro # G7077366


product price: $736.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNH-3048-6MR-AH
Zoro #
G7077366
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
50 in
Overall Width
30 in
Deck LxWxH
48 in x 30 in x 24 in to 34 in
Deck Height
24 in to 34 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Length
48 in
Deck Width
30 in
Handle Height
38 in to 48 in
Overall LxWxH
50 in x 30 in x 48 in
Adjustable Height Range
24 in to 34 in
Caster Width
2 in

Details

Color
Blue, Gray
Load Capacity
2,000 lb
Item
Work-Height Wooden-Deck Platform Truck
Handle Type
Removable Raised
Includes
Deck Height Adjustable 2 in Increments
Deck Material
Wood
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Caster Wheel Material
Mold-on Rubber
Finish
Powder Coated
Frame Material
Steel
Gauge
12
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Deck Construction
Solid
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
(2) Rigid, (2) Swivel Mold-on Rubber
Frame Finish/Coating
Powder Coated
Features
1/4 in Hardboard Surface Over Steel Deck, Mold-On Rubber Casters, Removable Steel Pipe
Caster/Wheel Mounting Location
Standard
Deck Gauge
12 ga
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Number of Platforms
1
Platform Adjustability
Adjustable

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 48 in, Overall Length 50 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 24 in to 34 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.