
Work-Ht Platform Truck, 2000 lbs, Butcher Block, Open Base, Adj Ht
Mfr # RNJ30606PYAH
Zoro # G2015720
product price: $1,158.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNJ30606PYAH
Zoro #
G2015720
UPC #
-
Country of Origin
United States
Description
- 1-3/4" Butcher Block Top
- 2,000 lbs. capacity
- 2 rigid, and 2 swivel casters
- 6" nonmarking polyurethane wheels
- Deck Size: 30"W x 60"L
- Deck Height: 25-1/2" to 35-1/2"
- Removable Handle
- 2,000 lbs. capacity
- 2 rigid, and 2 swivel casters
- 6" nonmarking polyurethane wheels
- Deck Size: 30"W x 60"L
- Deck Height: 25-1/2" to 35-1/2"
- Removable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.