Zoro Homepage

Workbench, Butcher Block, 36" W, 24" D

  • Mfr # WTS-2436-3R-2DR

  • Zoro # G9927705


product price: $897.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
36 in
Load Capacity
1000 lb
Finish
Powder Coated
Workbench/Workstation Item
Workbench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTS-2436-3R-2DR
Zoro #
G9927705
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in
Top Thickness
1 3/4 in
Height
35 in

Details

Item
Mobile Workbench
Color
Gray
Load Capacity
1000 lb
Finish
Powder Coated
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Workbench/Table Leg Type
Straight
Includes
(2) Locking Drawers
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Work Table Type
Mobile

Description

Workbench/Table Surface Material Butcher Block, Depth 24 in, Width 36 in, 1000 lb Load Capacity, Height 35 in, Color Gray, Workbench/Table Leg Type Straight, Straight Edge Type, Top Thickness 1 3/4 in, Workbench/Table Frame Material Steel, Includes (2) Locking Drawers, Workbench/Table Assembly Assembled, Finish Powder Coated

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.