Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Butcher Block, 48" W, 24" D

  • Mfr # WSJ2-2448-36-DR

  • Zoro # G2205948


product price: $733.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
37 3/4 in
Load Capacity
3,000 lb
Workbench/Table Surface Material
Butcher Block
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSJ2-2448-36-DR
Zoro #
G2205948
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
37 3/4 in
Top Thickness
1 3/4 in
Overall Width
48 in
Drawer Width
13 in
Drawer Height
4 1/2 in
Drawer Depth
17 in
Overall Depth
24 in
Overall Fixed Height
37 3/4 in
Work Surface Depth
24 in
Height to Surface Top
37 3/4 in
Work Surface Width
48 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height

Details

Load Capacity
3,000 lb
Workbench/Table Surface Material
Butcher Block
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Workbench
Finish
Powder Coated
Color
Gray
Workbench/Workstation Item
Workbench
Includes
Storage Drawer
Workbench Item
Workbench
Number of Shelves
1
Number of Drawers
1
Frame Material
Steel
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Included Components
Drawer, Lower Shelf
Number of Knockouts
0
Edge Shape
Radius
For Environment
Industrial
Portability
Stationary
Lock Type
Keyed
Top Material
Butcher Block
Leg Type
Straight Leg
Maximum Shelf Load Capacity
500 lb
Number of Cabinets
0
Number of Outlets
0
Frame Construction
Welded Only
Overall Load Capacity
3,000 lb
Top Material Finish
Powder Coated
Resistance Properties
Impact Resistant, Non-Conductive

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 37 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.