Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Butcher Block, 48" W, 30" D

  • Mfr # WT-3048-LL

  • Zoro # G2205756


product price: $667.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
30 in
Height
32 in to 35 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Butcher Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-3048-LL
Zoro #
G2205756
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
32 in to 35 in
Top Thickness
1 3/4 in
Overall Width
48 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Leg Leveler
Minimum Adjustable Height
33 1/2 in
Work Surface Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
48 in
Maximum Adjustable Height
35 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Butcher Block
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Workbench
Includes
Leg Levelers
Color
Gray
Finish
Powder Coated
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Number of Drawers
0
Number of Shelves
0
Frame Material
Steel
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Portability
Stationary
Overall Load Capacity
2,000 lb
Edge Shape
Radius
Included Components
No Additional Components
Foot Type
Leg Leveling Pad
Resistance Properties
Impact Resistant
Unit Type
Not Expandable or Modular
Top Material
Butcher Block
Frame Material Finish
Powder Coated
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes Leg Levelers, Maximum Adjustable Height 35 in, Minimum Adjustable Height 33 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.