Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Particleboard, 48

  • Mfr # WSH1-3048-36

  • Zoro # G103538810


product price: $565.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
30 in
Height
36 in
Load Capacity
5000 lb
Workbench/Table Surface Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH1-3048-36
Zoro #
G103538810
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
30 in
Height
36 in
Top Thickness
1/4 in

Details

Load Capacity
5000 lb
Workbench/Table Surface Material
Particleboard
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Workbench
Finish
Powder Coated
Workbench Item
Workbench
Includes
Lower Shelf
Color
Gray
Leg Type
Straight

Description

Workbench, Color Gray, Includes Lower Shelf

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.