Workbench, Steel, 36" W, 30" D
Mfr # WW3036-6PHFL
Zoro # G203538833
product price: $789.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Gray
Load Capacity
3600 lb
Finish
Powder Coated
Top Thickness
2 in
Workbench/Table Leg Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW3036-6PHFL
Zoro #
G203538833
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Top Thickness
2 in
Height
34 in
Depth
30 in
Details
Item
Mobile Workbench
Color
Gray
Load Capacity
3600 lb
Finish
Powder Coated
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Workbench/Table Surface Material
Steel
Edge Type
Radius
Includes
Floor Lock
Leg Type
Straight
Description
Mobile Workbench, Color Gray, Includes Floor Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.