Zoro Homepage

Workbench, Steel, 48" W, 30" D

  • Mfr # WW3048-6PHFL

  • Zoro # G303530805


product price: $1,056.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Load Capacity
3,600 lb
Finish
Powder Coated
Height
34 in
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3048-6PHFL
Zoro #
G303530805
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
34 in
Depth
30 in
Top Thickness
2 in

Details

Item
Mobile Workbench
Color
Gray
Load Capacity
3,600 lb
Finish
Powder Coated
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Edge Type
Radius
Workbench Item
Workbench
Includes
Floor Lock
Workbench/Table Frame Material
Steel
Workbench/Table Leg Type
Straight
Overall Load Capacity
3,600 lb
Frame Material Finish
Powder Coated
Edge Shape
Radius
Leg Type
Straight
Top Material
Steel

Description

Mobile Workbench, Color Gray, Edge Shape Radius, Frame Material Finish Powder Coated, Includes Floor Lock, Overall Load Capacity 3,600 lb, Top Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.