Zoro Homepage
This item is Discontinued.
Little Giant Workbench, Steel, 48" W, 30" D WW3048-6PHFL

Workbench, Steel, 48" W, 30" D (Discontinued)

  • Mfr # WW3048-6PHFL
  • Zoro # G9927671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3048-6PHFL
Zoro #
G9927671
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
34 in
Top Thickness
2 in
Depth
30 in

Details

Item
Workbench
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Steel
Load Capacity
3,600 lb
Finish
Powder Coated
Color
Gray
Gauge
7
Includes
Floor lock
Edge Type
Straight
Workbench Item
Workbench
Workbench/Table Leg Type
Straight
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench

Description

Workbench, Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.