Workbench, Steel, 48" W, 30" D
Mfr # WW3048-HD-6PHFL
Zoro # G503530742
product price: $1,351.99
/eaKey Features
Depth
30 in
Height
34 in
Load Capacity
3600 lb
Workbench/Table Surface Material
Steel
Workbench/Table Leg Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW3048-HD-6PHFL
Zoro #
G503530742
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Depth
30 in
Height
34 in
Top Thickness
2 in
Details
Load Capacity
3600 lb
Workbench/Table Surface Material
Steel
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Radius
Workbench/Table Assembly
Assembled
Item
Mobile Workbench
Finish
Powder Coated
Workbench Item
Workbench
Includes
Heavy Duty Drawer, Floor Lock
Color
Gray
Leg Type
Straight
Description
Mobile Workbench, Color Gray, Includes Heavy Duty Drawer, Floor Lock
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.