Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 48" W, 30" D

  • Mfr # WW3048-HD-ADJ

  • Zoro # G3472108


product price: $1,047.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Top Thickness
7 ga
Edge Type
Straight
Width
48 in
Depth
30 in
Workbench/Table Adjustment
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3048-HD-ADJ
Zoro #
G3472108
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
7 ga
Width
48 in
Depth
30 in
Height
28 in to 37 in

Details

Item
Workbench
Edge Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Steel
Color
Gray
Workbench/Table Frame Material
Steel
Load Capacity
10,000 lb
Workbench/Workstation Item
Workbench
Workbench/Table Leg Type
Straight
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Includes
Heavy Duty Padlockable Drawer
Finish
Powder Coated
Workbench/Work Table Type
Freestanding

Description

Workbench, Workbench/Table Surface Material Steel, Workbench/Table Adjustment Bolted, Load Capacity 10,000 lb, Workbench/Table Leg Type Straight, Width 48 in, Gray, Depth 30 in, Height 28 in to 37 in, Top Thickness 7 ga, Workbench/Table Frame Material Steel, Workbench/Table Assembly Assembled, Finish Powder Coated, Includes Heavy Duty Padlockable Drawer, Edge Type Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.