Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 72" W, 28-3/4" D

  • Mfr # WM-2872-E-PB

  • Zoro # G9927723


product price: $964.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
28 3/4 in
Width
72 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-2872-E-PB
Zoro #
G9927723
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 3/4 in
Width
72 in
Overall Height
36 in
Caster Dia.
5 in
Depth
28 3/4 in
Top Thickness
12 ga.
Height
36 in
Overall Width
72 in
Work Surface Width
72 in
Work Surface Depth
28 in
Height to Surface Top
36 in
Overall WxD
72 in x 28 3/4 in
Wheel Diameter
5 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in
Back Stop Height
3 in

Details

Item
Workbench with Panel
Color
Gray
Material
Steel
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(4) Swivel
Number of Drawers
0
No. of Drawers
0
Workbench Item
Mobile Workbench
Workbench/Table Leg Type
Straight
Gauge
12
Workbench/Table Frame Material
Steel
Caster Configuration
(4) Swivel with Brakes
Caster Material
Urethane
Edge Type
Straight
Workbench/Table Assembly
Assembled
Workbench/Work Table Type
Mobile
Workbench/Workstation Item
Workbench with Panel
Workbench/Table Surface Material
Steel
Includes
24 in x 72 in Pegboard Back Panel, End Stops
Number of Shelves
1
Foot Type
Caster
Number of Cabinets
0
Number of Knockouts
0
Top Metal Material Gauge
12 ga
Frame Material Finish
Powder Coated
For Environment
Industrial
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Leg Type
Straight Leg
Included Components
Lower Shelf, Pegboard, Side Stops
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Frame Material
Steel
Storage Components
Lower Shelf, Pegboard
Wheel Type
Tread on Core
Wheel Material
Polyurethane
Top Material
Steel
Portability
Casters
Number of Outlets
0
Edge Shape
Radius
Maximum Shelf Load Capacity
500 lb
Mobility
Mobile
Brake Type
Wheel Brake

Description

Workbench with Panel, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Pegboard, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 28 3/4 in, Overall Fixed Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.