Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 72" W, 36" D

  • Mfr # WSL2-3672-AH

  • Zoro # G2205771


product price: $780.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
27 in to 41 in
Load Capacity
4,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL2-3672-AH
Zoro #
G2205771
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
36 in
Height
27 in to 41 in
Top Thickness
12 ga
Overall Width
72 in
Overall Depth
36 in
Minimum Adjustable Height
27 in
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Work Surface Depth
36 in
Maximum Adjustable Height
41 in
Height Adjustment Increments
2 in
Height Adjustment Mechanism
Leveling Feet

Details

Load Capacity
4,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Workbench
Color
Gray
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Finish
Powder Coated
Number of Drawers
0
Frame Material
Steel
Number of Shelves
1
Assembly
Fully Assembled
Top Metal Material Gauge
12 ga
Number of Outlets
0
Included Components
Lower Shelf
Frame Material Finish
Powder Coated
Portability
Stationary
Top Material
Steel
Leg Type
Straight Leg
Top Material Finish
Powder Coated
Number of Knockouts
0
Maximum Shelf Load Capacity
500 lb
Overall Load Capacity
4,000 lb
Foot Type
Plain
Edge Shape
Radius
Number of Cabinets
0
For Environment
Industrial
Frame Construction
Welded Only

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.