Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 72" W, 36" D

  • Mfr # WST2-3672-36

  • Zoro # G2116707


product price: $700.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
36 in
Load Capacity
4,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST2-3672-36
Zoro #
G2116707
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
36 in
Height
36 in
Top Thickness
12 ga
Overall Width
72 in
Overall Depth
36 in
Overall Fixed Height
36 in
Work Surface Depth
36 in
Height Adjustability
Fixed Height
Work Surface Width
72 in
Height to Surface Top
36 in

Details

Load Capacity
4,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Workbench
Includes
Lower Shelf
Workbench Item
Workbench
Color
Gray
Finish
Powder Coated
Workbench/Workstation Item
Workbench
Frame Material
Steel
Number of Shelves
1
Number of Drawers
0
Assembly
Fully Assembled
Maximum Shelf Load Capacity
500 lb
Edge Shape
Radius
Top Material Finish
Powder Coated
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Number of Outlets
0
For Environment
Industrial
Foot Type
Plain
Included Components
Lower Shelf
Number of Knockouts
0
Number of Cabinets
0
Leg Type
Straight Leg
Overall Load Capacity
4,000 lb
Frame Material Finish
Powder Coated
Top Material
Steel
Portability
Stationary

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 36 in, Overall Load Capacity 4,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.