Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 72" W, 36" D

  • Mfr # WW3672-HD-ADJ

  • Zoro # G3472071


product price: $1,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Top Thickness
7 ga
Edge Type
Straight
Workbench/Table Frame Material
Steel
Width
72 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW3672-HD-ADJ
Zoro #
G3472071
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
7 ga
Width
72 in
Depth
36 in
Height
28 in to 37 in
Overall Width
72 in
Height Adjustment Mechanism
Bolted
Overall Depth
36 in
Drawer Width
26 in
Work Surface Depth
36 in
Drawer Depth
20 in
Work Surface Width
72 in
Minimum Adjustable Height
30 in
Drawer Height
6 in
Maximum Adjustable Height
38 in
Height Adjustability
Adjustable Height

Details

Item
Workbench
Edge Type
Straight
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Adjustment
Bolted
Load Capacity
10,000 lb
Workbench/Workstation Item
Workbench
Includes
Heavy Duty Padlockable Drawer
Workbench/Table Leg Type
Straight
Color
Gray
Number of Shelves
1
Frame Material
Steel
Features
Footpads With 5/8 in Diameter Anchor Holes
Number of Outlets
0
Portability
Stationary
Resistance Properties
Corrosion Resistant
Maximum Shelf Load Capacity
500 lb
Frame Material Finish
Powder Coated
Top Material
Steel
Included Components
Drawer, Lower Shelf
Number of Drawers
1
Overall Load Capacity
10,000 lb
Assembly
Fully Assembled
Top Metal Material Gauge
7 ga
Number of Knockouts
0
Number of Cabinets
0
Top Material Finish
Powder Coated
For Environment
Industrial
Frame Construction
Bolted Only
Edge Shape
Radius
Leg Type
Straight Leg
Foot Type
Plain
Lock Type
Padlockable

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.