Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Steel, 84" W, 42" D

  • Mfr # WW4284-HD-ADJ

  • Zoro # G3472065


product price: $1,792.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Top Thickness
7 ga
Edge Type
Straight
Height
28 in to 37 in
Load Capacity
10,000 lb
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW4284-HD-ADJ
Zoro #
G3472065
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
7 ga
Height
28 in to 37 in
Depth
42 in
Width
84 in
Overall Width
84 in
Height Adjustability
Adjustable Height
Work Surface Depth
42 in
Drawer Depth
20 in
Drawer Width
26 in
Maximum Adjustable Height
38 in
Minimum Adjustable Height
30 in
Overall Depth
42 in
Work Surface Width
84 in
Drawer Height
6 in
Height Adjustment Mechanism
Bolted

Details

Item
Workbench
Edge Type
Straight
Load Capacity
10,000 lb
Workbench/Table Leg Type
Straight
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Finish
Powder Coated
Color
Gray
Workbench/Table Adjustment
Bolted
Includes
Heavy Duty Padlockable Drawer
Workbench/Table Assembly
Assembled
Workbench/Work Table Type
Freestanding
Workbench Item
Workbench
Overall Load Capacity
10,000 lb
Maximum Shelf Load Capacity
500 lb
Frame Construction
Bolted Only
Number of Outlets
0
For Environment
Industrial
Number of Cabinets
0
Top Material Finish
Powder Coated
Features
Footpads With 5/8 in Diameter Anchor Holes
Included Components
Drawer, Lower Shelf
Frame Material
Steel
Top Metal Material Gauge
7 ga
Top Material
Steel
Foot Type
Plain
Portability
Stationary
Number of Shelves
1
Lock Type
Padlockable
Number of Drawers
1
Leg Type
Straight Leg
Edge Shape
Radius
Frame Material Finish
Powder Coated
Number of Knockouts
0
Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 42 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.