Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 48" W, 27” to 41” Height, 5000 lb.

  • Mfr # WSH1-3048-AH

  • Zoro # G5521260


product price: $608.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Height Workbenches
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Height
27” to 41”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH1-3048-AH
Zoro #
G5521260
UPC #
-
Country of Origin
United States

Dimensions

Height
27” to 41”
Width
48"
Depth
30"

Details

Workbench/Work Table Type
Adjustable Height Workbenches
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron

Description

Workbench,Hardboard Top,30x48,5000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.