Zoro Homepage

Workbenches, 48" W, 36" Height, 5000 lb.

  • Mfr # WST1-3048-36-PB

  • Zoro # G8591917


product price: $596.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Workbenches
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST1-3048-36-PB
Zoro #
G8591917
UPC #
-
Country of Origin
United States

Dimensions

Height
36"
Depth
30"
Width
48"

Details

Workbench/Work Table Type
Fixed Height Workbenches
Method of Construction
Welded
Load Capacity
5000 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron

Description

Workbench,30x48",5000 lb.,Pegboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.