Workbenches, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb.

  • Mfr # WSJ2-3060-AH-PB

  • Zoro # G7461266


product price:  $1,025.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Shelf: 12 ga.
Top Thickness
1-3/4”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSJ2-3060-AH-PB
Zoro #
G7461266
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4”
Drawer Depth
17"
Depth
30"
Width
60"
Height
28-3/4" to 42-3/4"

Details

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Shelf: 12 ga.
No. of Shelves
1
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled

Description

Welded Workbenches,30"X60",Adj Height,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.