Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 60" W, 36" Height, 4500 lb.

  • Mfr # WST1-3660-36-PB

  • Zoro # G8591908


product price: $669.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Fixed Height Workbenches
Method of Construction
Welded
Load Capacity
4500 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST1-3660-36-PB
Zoro #
G8591908
UPC #
-
Country of Origin
United States

Dimensions

Height
36"
Depth
36"
Width
60"

Details

Workbench/Work Table Type
Fixed Height Workbenches
Method of Construction
Welded
Load Capacity
4500 lb.
Gauge
Top: 12 ga.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron

Description

Workbench,36x60",4500 lb.,Pegboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.