Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 84" W, 27” to 41” Height, 3000 lb.

  • Mfr # WSH1-3684-AH

  • Zoro # G5521236


product price: $941.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Adjustable Height Workbenches
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Top: 12 ga.
Workbench/Table Frame Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSH1-3684-AH
Zoro #
G5521236
UPC #
-
Country of Origin
United States

Dimensions

Height
27” to 41”
Width
84"
Depth
36"

Details

Workbench/Work Table Type
Adjustable Height Workbenches
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Top: 12 ga.
Item
Workbenches
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled

Description

Workbench,Hardboard Top,36x84,3000 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.