Workbenches, Stainless Steel, 60" W, 36" Height, 4500 lb., Straight

  • Mfr # WSS2-3060-36

  • Zoro # G0473177


product price:  $1,289.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Stainless Steel Top Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS2-3060-36
Zoro #
G0473177
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
36"
Work Surface Width
60 in
Work Surface Depth
30 in
Height to Surface Top
36 in
Metal Top Thickness
1 1/2 in
Overall Fixed Height
36 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Stainless Steel Top Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4500 lb.
Gauge
16 ga.; Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Lower Shelf
Workbench/Table Surface Material
Stainless Steel
Workbench Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Top Material
Stainless Steel
Overall Load Capacity
4,500 lb
Edge Shape
Radius
Number of Knockouts
0
For Environment
Industrial
Resistance Properties
Chemical Resistant, Corrosion Resistant, Rust Resistant
Frame Construction
Welded Only
Number of Outlets
0
Frame Metal Material Gauge
16 ga
Top Material Finish
Powder Coated
Number of Cabinets
0
Portability
Stationary
Top Metal Material Gauge
12 ga
Included Components
Lower Shelf
Maximum Shelf Load Capacity
500 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 36 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.