Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WS50HM Submersible High Head Effluent Pump - 115V- 130 GPM At 5'

  • Mfr # 620200

  • Zoro # G708445261


product price: $1,993.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620200
Zoro #
G708445261
UPC #
10121121416
Country of Origin
Mexico

Description

Little giant submersible high head effluent pump ws50hm, 115v, 130 gpm at 5' the ws series submersible effluent pump from little giant is specifically engineered to handle the tough demanding tasks for wastewater and effluent waste transfer with high efficiency and long term dependability. Ideal for use in residential, commercial, industrial, and agricultural applications with light to medium transfer demands such as dewatering, effluent waste, wastewater, and handling where such materials must be moved upward from a collection area to sewer lines, septic lines, or drainage areas. features: 1/2 hp motor with overload protection designed for hi-torque with automatic reset cast iron motor and pump housing stainless steel heat treated shaft upper and lower ball bearings mechanical carbon/ceramic shaft seal handles 3/4 solids ccsaus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.