
Acacia ACC-2301 Performance Rated Area Rug
Mfr # ACC2301-1014
Zoro # G910333912
product price: $1,247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC2301-1014
Zoro #
G910333912
UPC #
889292153584
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.2 in
Details
Color
Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
71.4 lb
Primary Color
Pewter
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Sustainable/Made with Recycled Materials
Made with Recycled Materials
Machine Washable
No
Sub Style
Scandinavian
Durable/Performance Rated
Yes
Printed Design
No
High Traffic Compatible
Yes
Description
This beautiful area rug is the perfect addition to your modern home. Crafted from Recycled PET Yarn, this hand-woven piece is both eco-friendly and durable. Its no pile construction makes it easy to clean and maintain, while its made in India craftsmanship ensures a high quality product. For optimal performance, we recommend using this rug with a rug pad not included. This versatile area rug will look great in any room of the house, so you can enjoy its beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.