Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia ACC-2301 Performance Rated Area Rug

  • Mfr # ACC2301-1215

  • Zoro # G610333908


product price: $1,603.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC2301-1215
Zoro #
G610333908
UPC #
889292354660
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.2 in

Details

Color
Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
91.8 lb
Includes
Care Label
Features
Performance Rated
Sustainable/Made with Recycled Materials
Made with Recycled Materials
Construction
Hand Woven
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Pewter
Printed Design
No
Backing
No Backing
Durable/Performance Rated
Yes
Outdoor Safe
No
Sub Style
Scandinavian

Description

This beautiful area rug is the perfect addition to your modern home. Crafted from Recycled PET Yarn, this hand-woven piece is both eco-friendly and durable. Its no pile construction makes it easy to clean and maintain, while its made in India craftsmanship ensures a high quality product. For optimal performance, we recommend using this rug with a rug pad not included. This versatile area rug will look great in any room of the house, so you can enjoy its beauty for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.