
Acacia ACC-2304 Performance Rated Area Rug
Mfr # ACC2304-576
Zoro # G510334333
product price: $690.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC2304-576
Zoro #
G510334333
UPC #
889292153799
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Black, Charcoal
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
19.13 lb
High Traffic Compatible
Yes
Sustainable/Made with Recycled Materials
Made with Recycled Materials
Has Fringe
No
Durable/Performance Rated
Yes
Sub Style
Scandinavian
Primary Color
Onyx
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Printed Design
No
Description
This beautiful area rug is the perfect addition to your modern home. Crafted from Recycled PET Yarn, this hand-woven piece is both eco-friendly and durable. Its no pile construction makes it easy to clean and maintain, while its made in India craftsmanship ensures a high quality product. For optimal performance, we recommend using this rug with a rug pad not included. This versatile area rug will look great in any room of the house, so you can enjoy its beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.