
Acacia ACC-2304 Performance Rated Area Rug
Mfr # ACC2304-81012
Zoro # G110334337
product price: $2,220.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC2304-81012
Zoro #
G110334337
UPC #
889292153812
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Black, Charcoal
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
54.06 lb
Includes
Care Label
Sustainable/Made with Recycled Materials
Made with Recycled Materials
Has Fringe
No
Durable/Performance Rated
Yes
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Primary Color
Onyx
High/Low Texture
No
Sub Style
Scandinavian
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Description
This beautiful area rug is the perfect addition to your modern home. Crafted from Recycled PET Yarn, this hand-woven piece is both eco-friendly and durable. Its no pile construction makes it easy to clean and maintain, while its made in India craftsmanship ensures a high quality product. For optimal performance, we recommend using this rug with a rug pad not included. This versatile area rug will look great in any room of the house, so you can enjoy its beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.