
Adalyn AYD-2300 Handmade Area Rug
Mfr # AYD2300-69
Zoro # G910339020
product price: $1,300.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Camel, Ivory
Style
Cottage
Material
Face: 80% Jute, 20% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYD2300-69
Zoro #
G910339020
UPC #
889292424202
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.2 in
Details
Color
Beige, Camel, Ivory
Style
Cottage
Material
Face: 80% Jute, 20% Wool
Shape
Rectangle
Includes
Care Label
Weight
20.52 lb
Features
Handmade
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Farmhouse
Has Fringe
Yes
Construction
Hand Woven
Backing
No Backing
Printed Design
No
Primary Color
Natural
Description
Experience the allure of the Adalyn collection, a hand-woven rug that exudes a charming farmhouse cottage style. Its distinctive fringe adds a touch of whimsy and texture to your space. Made from a blend of jute and wool, this rug is sourced directly from India, making it an authentic addition to your home decor. The Adalyn rug's no pile construction makes it easy to maintain while still providing that warm, welcoming feel underfoot. To keep it securely in place and extend its lifespan, we recommend use with a rug pad. This piece brings together aesthetic appeal and practicality, making it an essential accessory for any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.