
Adalyn AYD-2300 Handmade Area Rug
Mfr # AYD2300-912
Zoro # G410339131
product price: $2,595.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Beige, Camel, Ivory
Style
Cottage
Material
Face: 80% Jute, 20% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYD2300-912
Zoro #
G410339131
UPC #
889292430036
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.2 in
Details
Color
Beige, Camel, Ivory
Style
Cottage
Material
Face: 80% Jute, 20% Wool
Shape
Rectangle
Weight
41.04 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Sub Style
Farmhouse
Machine Washable
No
Construction
Hand Woven
Primary Color
Natural
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Description
Experience the allure of the Adalyn collection, a hand-woven rug that exudes a charming farmhouse cottage style. Its distinctive fringe adds a touch of whimsy and texture to your space. Made from a blend of jute and wool, this rug is sourced directly from India, making it an authentic addition to your home decor. The Adalyn rug's no pile construction makes it easy to maintain while still providing that warm, welcoming feel underfoot. To keep it securely in place and extend its lifespan, we recommend use with a rug pad. This piece brings together aesthetic appeal and practicality, making it an essential accessory for any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.