Zoro Homepage

Addyson AYO-2300 Handmade Area Rug

  • Mfr # AYO2300-23

  • Zoro # G610339467


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Medium Gray, Wheat, Cream, Denim
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AYO2300-23
Zoro #
G610339467
UPC #
889292462464
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.18 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in

Details

Color
Medium Gray, Wheat, Cream, Denim
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
1.84 lb
Durable/Performance Rated
No
Primary Color
Pewter
Printed Design
No
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No

Description

Introducing the Addyson area rug, an elegant and timeless piece that will bring a traditional style to any room. This hand tufted wool and cotton blend is low pile and constructed in India. The perfect way to add warmth, texture, and an inviting atmosphere to your home. To help protect your floor from scratches and enhance the longevity of this rug we recommend using a rug pad not included. With its delicate patterning, this area rug is sure to be the centerpiece of any room for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.