Zoro Homepage

Addyson AYO-2301 Handmade Area Rug

  • Mfr # AYO2301-23

  • Zoro # G210339294


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Blue, Sage, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AYO2301-23
Zoro #
G210339294
UPC #
889292462518
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.18 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in

Details

Color
Blue, Sage, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Includes
Care Label
Weight
1.84 lb
Features
Handmade
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Primary Color
Pewter
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Updated Traditional

Description

Introducing the Addyson area rug, a traditional style piece that will bring timeless elegance to your home. Crafted with a blend of wool and cotton, this low pile rug is hand tufted in India for superior quality. The dense construction ensures durability and plushness underfoot. This versatile piece can be used in any room in your home and is recommended to be used with a rug pad not included for added safety and comfort. Upgrade your decor today with this classic addition!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.