
Addyson AYO-2302 Handmade Area Rug
Mfr # AYO2302-23
Zoro # G610339993
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Light Slate, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYO2302-23
Zoro #
G610339993
UPC #
889292462563
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.18 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Mustard, Light Slate, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Includes
Care Label
Weight
1.84 lb
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Tan
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Hand Tufted
Has Fringe
No
Description
This elegant Addyson area rug is the perfect addition to any traditional style home. The low pile wool and cotton blend ensures a soft feel underfoot, while the hand tufted construction adds durability for years of enjoyment. This beautiful piece was crafted in India and is recommended to be used with a rug pad for extra cushioning. Bring timeless sophistication into your living space with this classic area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.