
Addyson AYO-2302 Handmade Area Rug
Mfr # AYO2302-912
Zoro # G610339948
product price: $1,125.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Mustard, Light Slate, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYO2302-912
Zoro #
G610339948
UPC #
889292462594
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.18 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Mustard, Light Slate, Ivory
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Includes
Care Label
Weight
33.16 lb
Features
Handmade
Durable/Performance Rated
No
Primary Color
Tan
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This elegant Addyson area rug is the perfect addition to any traditional style home. The low pile wool and cotton blend ensures a soft feel underfoot, while the hand tufted construction adds durability for years of enjoyment. This beautiful piece was crafted in India and is recommended to be used with a rug pad for extra cushioning. Bring timeless sophistication into your living space with this classic area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.