
Addyson AYO-2304 Handmade Area Rug
Mfr # AYO2304-23
Zoro # G110339677
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal, Yellow
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYO2304-23
Zoro #
G110339677
UPC #
889292462662
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.18 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Light Gray, Charcoal, Yellow
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
1.84 lb
Primary Color
Ash
Sub Style
Updated Traditional
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Has Fringe
No
Description
Introducing the Addyson Area Rug ? an ideal choice to upgrade your home decor with a traditional style. This beautiful rug is made of wool and cotton, creating a low pile that is perfect for high traffic areas. Crafted with hand tufted construction in India, this rug will last you for years to come! To ensure extra cushioning and comfort, use a rug pad not included. Upgrade your home today with the Addyson Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.