
Addyson AYO-2305 Handmade Area Rug
Mfr # AYO2305-810
Zoro # G610339795
product price: $725.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Pale Blue, Dusty Sage
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYO2305-810
Zoro #
G610339795
UPC #
889292462730
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.18 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Ivory, Pale Blue, Dusty Sage
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Weight
24.56 lb
Features
Handmade
Includes
Care Label
Sub Style
Updated Traditional
Printed Design
No
Construction
Hand Tufted
Durable/Performance Rated
No
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Description
Introducing the Addyson Area Rug ? an ideal choice to upgrade your home decor with a traditional style. This beautiful rug is made of wool and cotton, creating a low pile that is perfect for high traffic areas. Crafted with hand tufted construction in India, this rug will last you for years to come! To ensure extra cushioning and comfort, use a rug pad not included. Upgrade your home today with the Addyson Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.