
Addyson AYO-2306 Handmade Area Rug
Mfr # AYO2306-912
Zoro # G910340163
product price: $1,125.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dusty Coral, Grass Green, Dusty Pink
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Pile Height
0.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AYO2306-912
Zoro #
G910340163
UPC #
889292462792
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.18 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Dusty Coral, Grass Green, Dusty Pink
Style
Traditional
Material
Face: 80% Wool, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
33.16 lb
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Construction
Hand Tufted
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Primary Color
Camel
Description
Introducing the Addyson Area Rug ? an ideal choice to upgrade your home decor with a traditional style. This beautiful rug is made of wool and cotton, creating a low pile that is perfect for high traffic areas. Crafted with hand tufted construction in India, this rug will last you for years to come! To ensure extra cushioning and comfort, use a rug pad not included. Upgrade your home today with the Addyson Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.