Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ahlat AHT-2300 Handmade Area Rug

  • Mfr # AHT2300-268

  • Zoro # G910344529


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT2300-268
Zoro #
G910344529
UPC #
889292497213
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Mustard, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Features
Handmade
Weight
6 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
Style
Area Rug
Primary Color
Off-White

Description

This Ahlat area rug is the perfect way to bring style and comfort to any room. Made from a blend of wool and cotton, this hand-woven rug has no pile and is designed for lasting durability. Crafted in India, its intricate pattern will be sure to add an eye-catching touch to your home decor. With its lightweight construction, it's easy to move around or take with you when needed. Add a rug pad for extra cushioning underfoot and maximum protection against wear and tear. Bring the beauty of this Ahlat area rug into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.