
Ahlat AHT-2300 Handmade Area Rug
Mfr # AHT2300-576
Zoro # G410344449
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Cream
Style
Area Rug
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2300-576
Zoro #
G410344449
UPC #
889292497237
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Mustard, Cream
Style
Area Rug
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Shape
Rectangle
Weight
11.25 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Primary Color
Off-White
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Ahlat area rug is the perfect way to bring style and comfort to any room. Made from a blend of wool and cotton, this hand-woven rug has no pile and is designed for lasting durability. Crafted in India, its intricate pattern will be sure to add an eye-catching touch to your home decor. With its lightweight construction, it's easy to move around or take with you when needed. Add a rug pad for extra cushioning underfoot and maximum protection against wear and tear. Bring the beauty of this Ahlat area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.