
Ahlat AHT-2300 Handmade Area Rug
Mfr # AHT2300-69
Zoro # G010345716
product price: $560.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Cream
Style
Area Rug
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2300-69
Zoro #
G010345716
UPC #
889292497244
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Mustard, Cream
Style
Area Rug
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
16.2 lb
Features
Handmade
Machine Washable
No
High/Low Texture
No
Primary Color
Off-White
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Description
This Ahlat area rug is the perfect way to bring style and comfort to any room. Made from a blend of wool and cotton, this hand-woven rug has no pile and is designed for lasting durability. Crafted in India, its intricate pattern will be sure to add an eye-catching touch to your home decor. With its lightweight construction, it's easy to move around or take with you when needed. Add a rug pad for extra cushioning underfoot and maximum protection against wear and tear. Bring the beauty of this Ahlat area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.