Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ahlat AHT-2301 Handmade Area Rug

  • Mfr # AHT2301-268

  • Zoro # G110345647


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT2301-268
Zoro #
G110345647
UPC #
889292497282
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Mustard, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Includes
Care Label
Features
Handmade
Weight
6 lb
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Style
Cottage
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
Construction
Hand Woven
Outdoor Safe
No
Primary Color
Ash
Durable/Performance Rated
No

Description

Discover the charm of our Ahlat collection, a hand woven rug that exudes farmhouse cottage style. This unique piece, made in India, is thoughtfully crafted from a blend of cotton and wool to create a truly stunning addition to your home decor. The rug features a no pile construction that adds depth and texture to any room it graces. For enhanced comfort and longevity, we recommend use with a rug pad. Transform your space with the inviting warmth of this beautiful hand-made rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.