
Ahlat AHT-2301 Handmade Area Rug
Mfr # AHT2301-2745
Zoro # G510345537
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2301-2745
Zoro #
G510345537
UPC #
889292497299
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.4 in
Details
Color
Mustard, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.53 lb
Sub Style
Farmhouse
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Ash
Description
Discover the charm of our Ahlat collection, a hand woven rug that exudes farmhouse cottage style. This unique piece, made in India, is thoughtfully crafted from a blend of cotton and wool to create a truly stunning addition to your home decor. The rug features a no pile construction that adds depth and texture to any room it graces. For enhanced comfort and longevity, we recommend use with a rug pad. Transform your space with the inviting warmth of this beautiful hand-made rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.