
Ahlat AHT-2301 Handmade Area Rug
Mfr # AHT2301-576
Zoro # G310345539
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2301-576
Zoro #
G310345539
UPC #
889292497305
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Mustard, Cream
Style
Cottage
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
11.25 lb
Sub Style
Farmhouse
Has Fringe
No
Construction
Hand Woven
Primary Color
Ash
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
Discover the charm of our Ahlat collection, a hand woven rug that exudes farmhouse cottage style. This unique piece, made in India, is thoughtfully crafted from a blend of cotton and wool to create a truly stunning addition to your home decor. The rug features a no pile construction that adds depth and texture to any room it graces. For enhanced comfort and longevity, we recommend use with a rug pad. Transform your space with the inviting warmth of this beautiful hand-made rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.