Zoro Homepage

Ahlat AHT-2302 Handmade Area Rug

  • Mfr # AHT2302-268

  • Zoro # G310345720


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT2302-268
Zoro #
G310345720
UPC #
889292497350
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Mustard, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Weight
6 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Style
Area Rug
Primary Color
Ash
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing

Description

Enhance your home decor with this Ahlat area rug. This beautiful hand-woven piece is crafted from a blend of wool and cotton for a soft and inviting texture. The no pile construction ensures durability, making it perfect for busy areas in your home or office. Made in India, this rug will bring an Eastern flair to any room. For added comfort and protection, we recommend using a rug pad not included. Add style to any space with this stunning Ahlat area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.