
Ahlat AHT-2302 Handmade Area Rug
Mfr # AHT2302-576
Zoro # G410345644
product price: $340.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Cream
Style
Area Rug
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHT2302-576
Zoro #
G410345644
UPC #
889292497374
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Mustard, Cream
Style
Area Rug
Material
Face: 70% Wool, 30% Cotton; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
11.25 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Ash
Construction
Hand Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Description
Enhance your home decor with this Ahlat area rug. This beautiful hand-woven piece is crafted from a blend of wool and cotton for a soft and inviting texture. The no pile construction ensures durability, making it perfect for busy areas in your home or office. Made in India, this rug will bring an Eastern flair to any room. For added comfort and protection, we recommend using a rug pad not included. Add style to any space with this stunning Ahlat area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.