Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ahlat AHT-2303 Handmade Area Rug

  • Mfr # AHT2303-268

  • Zoro # G810345428


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Cream
Shape
Runner
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT2303-268
Zoro #
G810345428
UPC #
889292497428
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Blue, Cream
Shape
Runner
Material
Face: 80% Wool, 20% Cotton; Warp: 100% Cotton
Includes
Care Label
Weight
9 lb
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
Primary Color
Light Silver
Durable/Performance Rated
No
Style
Area Rug
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No

Description

Introduce a touch of elegance to your living space with the Ahlat hand made rug. Originating from the skilled weavers of India, this stunning piece harmoniously combines cotton and wool, delivering a unique charm that complements any decor. Being hand-woven, each rug tells its own tale and adds an individualistic appeal to your room. The Ahlat rug features a no pile construction that is easy to maintain and clean, enhancing its functionality. For best results and extended lifespan, we recommend the use of a rug pad. This strikingly beautiful rug is not just an accessory; it's a masterpiece that turns any space into an inviting abode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.